
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 2 in |
| Grit | 80 |
| Max Rotations Per Minute | 30000 rpm |
| EAN | 4061975951847 |
| Alternative to quick-action system fibre discs, small roughing discs, point grinders, fan-shaped grinders, grinding sleeves, grinding caps, etc. |
| Weld seam finishing, surface grinding, removal of paint, tool sharpening, plastering and smoothing, deburring, edge machining and finishing, particularly in tight spaces |
| Used for stainless steel, chromium, and nickel alloys, alloyed and unalloyed steels, construction steel, tool steel, nonferrous metals, castings, hard plastics and wood |
| Use with backing pad Art. No. 585.43 |
| Compatible with 3M Roloc System |