
6 pieces in stock at Vaughan, ON as of 7:08 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 2 in |
| Grit | 80 |
| Max Rotations Per Minute | 30000 rpm |
| EAN | 4061975946317 |
| Used on stainless steel, chromium and nickel alloys, alloyed and unalloyed steels, construction steel, tool steel, nonferrous metals, castings, hard plastics and wood |
| Use with backing pad Art. No. 585.43 |
| Compatible with 3M Roloc System |