THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

DUAL CONNECT BLENDING DRUM 4-1/4" x 4" COARSE

672.850041 - UNSPSC 31191600
0672841443961 1
Made in Canada
DUAL CONNECT BLENDING DRUM 4-1/4" x 4" COARSE DUAL CONNECT BLENDING DRUM 4-1/4" x 4" COARSE
DUAL CONNECT BLENDING DRUM 4-1/4" x 4" COARSE

Delivery

In stock delivery from our warehouses.

Blend, polish and clean steel, stainless steel, aluminum and brass.

DUAL CONNECT BLENDING DRUM 4-1/4" x 4" COARSE — 672.850041
  • BLENDING DRUM 4-1/4" x 2 COARSE — 672.841221
  • BLENDING DRUM 4-1/4" x 2" MEDIUM — 672.841222
  • BLENDING DRUM 4-1/4" x 2" FINE — 672.841223
  • DUAL CONNECT BLENDING DRUM 4-1/4" x 4" COARSE — 672.850041
  • DUAL CONNECT BLENDING DRUM 4-1/4" x 4" MEDIUM — 672.850042
  • DUAL CONNECT BLENDING DRUM 4-1/4" x 4" FINE — 672.850043

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4-1/4 in
Width 4 in
Arbour 5/8-11
Dual Arbour Connection Yes
Grit Coarse
Max RPM 5700
EAN 4061975712837

Features

High quality fibres ensure a smooth, polished finish.

Applications

Blending, polishing, cleaning and brightening metal surfaces
Suitable for use on hard plastics and wood

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-28
the finsihing is awesome however the balance is way off. it wobbles on the grinder