EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

DUAL CONNECT BLENDING DRUM 4-1/4" x 4" MEDIUM

672.850042 - UNSPSC 31191600
0672841442961 1
Made in Canada
DUAL CONNECT BLENDING DRUM 4-1/4" x 4" MEDIUM DUAL CONNECT BLENDING DRUM 4-1/4" x 4" MEDIUM
DUAL CONNECT BLENDING DRUM 4-1/4" x 4" MEDIUM

Delivery

In stock delivery from our warehouses.

Blend, polish and clean steel, stainless steel, aluminum and brass.

DUAL CONNECT BLENDING DRUM 4-1/4" x 4" MEDIUM — 672.850042
  • BLENDING DRUM 4-1/4" x 2 COARSE — 672.841221
  • BLENDING DRUM 4-1/4" x 2" MEDIUM — 672.841222
  • BLENDING DRUM 4-1/4" x 2" FINE — 672.841223
  • DUAL CONNECT BLENDING DRUM 4-1/4" x 4" COARSE — 672.850041
  • DUAL CONNECT BLENDING DRUM 4-1/4" x 4" MEDIUM — 672.850042
  • DUAL CONNECT BLENDING DRUM 4-1/4" x 4" FINE — 672.850043

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4-1/4 in
Width 4 in
Arbour 5/8-11
Dual Arbour Connection Yes
Grit Medium
Max RPM 5700
EAN 4061975712844

Features

High quality fibres ensure a smooth, polished finish.

Applications

Blending, polishing, cleaning and brightening metal surfaces
Suitable for use on hard plastics and wood

Customers Also Viewed

Is Often Bought With

You Might Also Like