PREMIUM SURF COND DISC 2" (F) TYPE 3
585.520230
- UNSPSC 31191506
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 153 Pkg(s)
Units/package: 50 Maximum Quantity: 153 Pkg(s)
PREMIUM SURF COND DISC 2" (F) TYPE 3 — 585.520230
- SURFACE COND DISC TYPE R 2" EXTRA COARSE — 585.4209
- SURFACE COND DISC TYPE R 2" EXTRA COARSE HD — 585.42099
- SURFACE COND DISC TYPE R 2" COARSE — 585.4210
- SURFACE COND DISC TYPE R 2" MEDIUM — 585.4211
- SURFACE COND DISC TYPE R 2" FINE — 585.4230
- SURFACE COND DISC TYPE R 2" EXTRA FINE — 585.4240
- SURFACE COND DISC TYPE R 3" COARSE — 585.4310
- SURFACE COND DISC TYPE R 3" EXTRA COARSE — 585.4315
- SURFACE COND DISC TYPE R 3" MEDIUM — 585.4320
- SURFACE COND DISC TYPE R 3" FINE — 585.4330
- PREMIUM SURF COND DISC 2" (XC) TYPE 3 — 585.520200
- PREMIUM SURF COND DISC 2" (C) TYPE 3 — 585.520210
- PREMIUM SURF COND DISC 2" (M) TYPE 3 — 585.520220
- PREMIUM SURF COND DISC 2" (F) TYPE 3 — 585.520230
- PREMIUM SURF COND DISC 3" (XC) TYPE 3 — 585.530300
- PREMIUM SURF COND DISC 3" (C) TYPE 3 — 585.530310
- PREMIUM SURF COND DISC 3" (M) TYPE 3 — 585.530320
- PREMIUM SURF COND DISC 3" (F) TYPE 3 — 585.530330
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Green |
| Diameter | 2 in |
| Grade | Fine |
| Abrasive | AO |
| Backing Material | Y-wt Polyester |
| Attachment Type | TR (Type III) |
| Package Quantity | 50 |
| Max Operating Speed | 30000 rpm |
Features
| Removes old paint and coatings supplying a smooth, uniform surface |
| Removes coarse grind lines, milling marks and micro burrs |
| Removes light rust |
| Minimizes undercutting and gouging, will not disturb critical tolerances |
| Removes old gasket adhesives |
| Cleans or deburrs hard to reach areas |
| Fits any standard 1/4“ or 3/8“ drill or air tool |
| Silicone free |
Applications
Use medium and coarse surface conditioning discs for steel surfaces. Use fine and extra fine surface conditioning discs for aluminum surfaces.
Notices
| Compatible with 3M Roloc System |
| Always wear protective eye wear when operating surface discs (Prefix 899) |
| Use with Type R Mandrel Art. No. 585.41 and 585.43 |
Documents & Videos
