Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

PURPLE PRO QUICK STRIP WHEEL 4-1/2"

585.222115 - UNSPSC 31191600
0585222115961 5
Made in Canada
PURPLE PRO QUICK STRIP WHEEL 4-1/2" PURPLE PRO QUICK STRIP WHEEL 4-1/2"
PURPLE PRO QUICK STRIP WHEEL 4-1/2"

Delivery

In stock delivery from our warehouses.

PURPLE PRO QUICK STRIP WHEEL 4-1/2" — 585.222115
  • PURPLE PRO QUICK STRIP WHEEL 4-1/2" — 585.222115
  • PURPLE PRO QUICK STRIP WHEEL 5" — 585.222125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4-1/2 in
Max Rotations Per Minute 11000
Arbor Size 7/8 in
EAN 4068362471360

Features

Premium silicon carbide grain

Benefits & Advantage

Safer, faster and smoother finish than steel wire wheels
More durable than the leading competitor brands, resulting in longer life of the wheel

Applications

Metal cleaning, stripping and surface preparation
Removal of rust, paint, bead sealer, seam sealer, body filler and vehicle undercoating

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like