PURPLE PRO QUICK STRIP WHEEL 5"

585.222125 - UNSPSC 31191600
0585222125961 5
Made in Canada
PURPLE PRO QUICK STRIP WHEEL 5" PURPLE PRO QUICK STRIP WHEEL 5"
PURPLE PRO QUICK STRIP WHEEL 5"

Delivery

In stock delivery from our warehouses.

PURPLE PRO QUICK STRIP WHEEL 5" — 585.222125
  • PURPLE PRO QUICK STRIP WHEEL 4-1/2" — 585.222115
  • PURPLE PRO QUICK STRIP WHEEL 5" — 585.222125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 9:22 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 9:22 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 5 in
Max Rotations Per Minute 9800
Arbor Size 7/8 in
EAN 4068362471377

Features

Premium silicon carbide grain

Benefits & Advantage

Safer, faster and smoother finish than steel wire wheels
More durable than the leading competitor brands, resulting in longer life of the wheel

Applications

Metal cleaning, stripping and surface preparation
Removal of rust, paint, bead sealer, seam sealer, body filler and vehicle undercoating

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like