LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

RED CERAMIC QUICK STRIP WHEEL 4-1/2"

585.333115 - UNSPSC 31191600
0585333115961 10
RED CERAMIC QUICK STRIP WHEEL 4-1/2" RED CERAMIC QUICK STRIP WHEEL 4-1/2"
RED CERAMIC QUICK STRIP WHEEL 4-1/2"

Delivery

In stock delivery from our warehouses.

Extremely fast cleaning and maximum service life when removing welding seams, scale corrosion and coatings.

195.00 Promo Price : $195.00 $306.70
Units/package: 10
RED CERAMIC QUICK STRIP WHEEL 4-1/2" — 585.333115
  • RED CERAMIC QUICK STRIP WHEEL 4-1/2" — 585.333115
  • RED CERAMIC QUICK STRIP WHEEL 5" — 585.333125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 11:01 PM. Directions. Call: (289) 474-5447

20 pieces in stock at Mississauga, ON as of 11:01 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 4-1/2 in
Max Rotations Per Minute 12000
EAN 4053479660660

Features

Ceramic grain

Benefits & Advantage

High rate of material removal
Long life due to self-sharpening grain
Discs do not clog when sanding coatings, adhesives or soft metals

Applications

Cleaning and finishing welding seams, metal surfaces and plastics
Cleaning vehicle underbodies and other body work
Removing scale, corrosion, dirt and oxide layers, coatings, paints and dyes, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues
Materials to be processed: steel, stainless steel, aluminum, cast iron, fibreglass and composite materials

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like