CERAMIC PLUS RFD 4-1/2'' 60G
580.911560
- UNSPSC 31191506
0580911560961 25
0580911560961 25
Delivery
In stock delivery from our warehouses.
Innovative grain technology that results in sharper grain edges and higher stock removal on high alloyed steels and stainless steel.
CERAMIC PLUS RFD 4-1/2'' 60G — 580.911560
- CERAMIC PLUS RFD 4-1/2'' 120G — 580.911512
- CERAMIC PLUS RFD 4-1/2'' 36G — 580.911536
- CERAMIC PLUS RFD 4-1/2'' 60G — 580.911560
- CERAMIC PLUS RFD 4-1/2'' 80G — 580.911580
- CERAMIC PLUS RFD 5'' 120G — 580.912512
- CERAMIC PLUS RFD 5'' 36G — 580.912536
- CERAMIC PLUS RFD 5'' 60G — 580.912560
- CERAMIC PLUS RFD 5'' 80G — 580.912580
- CERAMIC PLUS RFD 6" 36G — 580.916636
- CERAMIC PLUS RFD 6" 60G — 580.916660
- CERAMIC PLUS RFD 6" 80G — 580.916680
- CERAMIC PLUS RFD 7'' 36G — 580.917836
- CERAMIC PLUS RFD 7'' 60G — 580.917860
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:55 PM.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4-1/2 in |
| Arbor Hole | 7/8 in |
| Grit | 60 |
| Max RPM | 13330 |
| EAN | 4058794280500 |
Features
| Aggressive self-sharpening grain |
| Microcrystals that produce sharper grain edges |
Benefits & Advantage
| Long service life |
| High removal rate |
| Low contact pressure required |
| Cool sanding |
Applications
| Stainless steel |
| Steel |
| Aluminum |
| Rust resistant, acid resistant and heat resistant high alloyed steels |
Documents & Videos
