THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

CERAMIC PLUS RFD 5'' 120G

580.912512 - UNSPSC 31191506
0580912512961 25
CERAMIC PLUS RFD 5'' 120G CERAMIC PLUS RFD 5'' 120G
CERAMIC PLUS RFD 5'' 120G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Innovative grain technology that results in sharper grain edges and higher stock removal on high alloyed steels and stainless steel.

CERAMIC PLUS RFD 5'' 120G — 580.912512
  • CERAMIC PLUS RFD 4-1/2'' 120G — 580.911512
  • CERAMIC PLUS RFD 4-1/2'' 36G — 580.911536
  • CERAMIC PLUS RFD 4-1/2'' 60G — 580.911560
  • CERAMIC PLUS RFD 4-1/2'' 80G — 580.911580
  • CERAMIC PLUS RFD 5'' 120G — 580.912512
  • CERAMIC PLUS RFD 5'' 36G — 580.912536
  • CERAMIC PLUS RFD 5'' 60G — 580.912560
  • CERAMIC PLUS RFD 5'' 80G — 580.912580
  • CERAMIC PLUS RFD 6" 36G — 580.916636
  • CERAMIC PLUS RFD 6" 60G — 580.916660
  • CERAMIC PLUS RFD 6" 80G — 580.916680
  • CERAMIC PLUS RFD 7'' 36G — 580.917836
  • CERAMIC PLUS RFD 7'' 60G — 580.917860

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5" in
Arbor Hole 7/8 in
Grit 120
Max RPM 12250
EAN 4058794280562

Features

Aggressive self-sharpening grain
Microcrystals that produce sharper grain edges

Benefits & Advantage

Long service life
High removal rate
Low contact pressure required
Cool sanding

Applications

Stainless steel
Steel
Aluminum
Rust resistant, acid resistant and heat resistant high alloyed steels

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.