RESIN FIBRE DISC ZIRCONIA 4-1/2" 80G
580.011580
- UNSPSC 31191506
0580421580961 25
0580421580961 25
Delivery
In stock delivery from our warehouses.
High quality, multi layer, heavy duty vulcanized fibre discs
RESIN FIBRE DISC ZIRCONIA 4-1/2" 80G — 580.011580
- RESIN FIBRE DISC ZIRCONIA 4-1/2" 24G — 580.011524
- RESIN FIBRE DISC ZIRCONIA 4-1/2" 36G — 580.011536
- RESIN FIBRE DISC ZIRCONIA 4-1/2" 60G — 580.011560
- RESIN FIBRE DISC ZIRCONIA 4-1/2" 80G — 580.011580
- RESIN FIBRE DISC ZIRCONIA 5" 24G — 580.012524
- RESIN FIBRE DISC ZIRCONIA 5" 36G — 580.012536
- RESIN FIBRE DISC ZIRCONIA 5" 60G — 580.012560
- RESIN FIBRE DISC ZIRCONIA 5" 80G — 580.012580
- RESIN FIBRE DISC ZIRCONIA 7" 24G — 580.018024
- RESIN FIBRE DISC ZIRCONIA 7" 36G — 580.018036
- RESIN FIBRE DISC ZIRCONIA 7" 50G — 580.018050V
- RESIN FIBRE DISC ZIRCONIA 7" 60G — 580.018060
- 12'' PSA DISC G-60 ZIRC — SHA.ACZ12060
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 8:07 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4-1/2 in |
| Arbor Hole | 7/8 in |
| Thickness | 0.8 mm |
| Grit | 80 |
| EAN | 4056807048987 |
Features
| Covered with a resin bond coat specially formulated to resist loading, glazing and grain stripping |
| The bond coat is then covered with specially processed mineral abrasive grains formulated for toughness, sharpness and bond |
| Outstanding cutting rates and maximum useful life |
| Especially suitable for stainless steel |
| Powerful, versatile, flexible, safe and economical |
| Most cost effective when used in high production applications where cutting rates are monitored |
Applications
| Stock removal (welds, protrusions) |
| Finishing and blending |
| Varying work piece substrates |
| Flat surfaces |
| Contour surfaces |
| Stainless - Cobalt Titanium |
| General purpose grinding ferrous and non-ferrous metals, fibreglass-wood etc... |
