Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

RESIN FIBRE DISC ZIRCONIA 7" 24G

580.018024 - UNSPSC 31191506
0580427824961 25
Made in Canada
RESIN FIBRE DISC ZIRCONIA 7" 24G RESIN FIBRE DISC ZIRCONIA 7" 24G
RESIN FIBRE DISC ZIRCONIA 7" 24G

Delivery

In stock delivery from our warehouses.
0 Review(s)

High quality, multi layer, heavy duty vulcanized fibre discs

RESIN FIBRE DISC ZIRCONIA 7" 24G — 580.018024
  • RESIN FIBRE DISC ZIRCONIA 4-1/2" 24G — 580.011524
  • RESIN FIBRE DISC ZIRCONIA 4-1/2" 36G — 580.011536
  • RESIN FIBRE DISC ZIRCONIA 4-1/2" 60G — 580.011560
  • RESIN FIBRE DISC ZIRCONIA 4-1/2" 80G — 580.011580
  • RESIN FIBRE DISC ZIRCONIA 5" 24G — 580.012524
  • RESIN FIBRE DISC ZIRCONIA 5" 36G — 580.012536
  • RESIN FIBRE DISC ZIRCONIA 5" 60G — 580.012560
  • RESIN FIBRE DISC ZIRCONIA 5" 80G — 580.012580
  • RESIN FIBRE DISC ZIRCONIA 7" 24G — 580.018024
  • RESIN FIBRE DISC ZIRCONIA 7" 36G — 580.018036
  • RESIN FIBRE DISC ZIRCONIA 7" 50G — 580.018050V
  • RESIN FIBRE DISC ZIRCONIA 7" 60G — 580.018060
  • 12'' PSA DISC G-60 ZIRC — SHA.ACZ12060

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 7 in
Arbor Hole 7/8 in
Thickness 0.8 mm
Grit 24
EAN 4056807049052

Features

Covered with a resin bond coat specially formulated to resist loading, glazing and grain stripping
The bond coat is then covered with specially processed mineral abrasive grains formulated for toughness, sharpness and bond
Outstanding cutting rates and maximum useful life
Especially suitable for stainless steel
Powerful, versatile, flexible, safe and economical
Most cost effective when used in high production applications where cutting rates are monitored

Applications

Stock removal (welds, protrusions)
Finishing and blending
Varying work piece substrates
Flat surfaces
Contour surfaces
Stainless - Cobalt Titanium
General purpose grinding ferrous and non-ferrous metals, fibreglass-wood etc...

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.