
Temporarily out of stock in Vaughan, ON as of 5:15 AM.
2 pieces in stock at Mississauga, ON as of 5:15 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Grit | 1000 |
| Width | 115 mm |
| Length | 25 m |
| Carrier Material | Highly flexible finishing paper on foam |
| Bond | Synthetic Resin |
| Coating | Stearate Coating |
| Abrasive Grain | Aluminum Oxide |
| Scattering | Half Open |
| Colour | Sand Yellow |
| Form | Perforated Rolls |
| EAN | 4045989508617 |
| Highly flexible finishing paper on foam backing |
| Fits tight spaces, curvatures and recesses |
| Smooth, clean finish |
| 1 package = 200 hand pads |