Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

125MM (5") CeramiCoat Premium Sanding Disc 100G

8506.950100
8506950100961 100
125MM (5") CeramiCoat Premium Sanding Disc 100G 125MM (5") CeramiCoat Premium Sanding Disc 100G
125MM (5") CeramiCoat Premium Sanding Disc 100G

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 125MM (5”)
Grit 100G
EAN 4099618933189

Features

Our Ceramic grain offers superior life, faster sanding and premium finish
Excellent heat resistance and flexibility
Anti-Clog coating ensures effective dust removal
Work Faster with less frequent disc changes
Hook & Loop style backing
Improved dust extraction with spiral hole design

Applications

Bodyshop and paint preparation
Bare Metal sanding
Wood & composite sanding

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.