LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

125MM (5") CeramiCoat Premium Sanding Disc 1500G

8506.951500 - UNSPSC 31191501
8506951500961 100
125MM (5") CeramiCoat Premium Sanding Disc 1500G 125MM (5") CeramiCoat Premium Sanding Disc 1500G
125MM (5") CeramiCoat Premium Sanding Disc 1500G

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 125MM (5”)
Grit 1500G
EAN 4099618933301

Features

Our Ceramic grain offers superior life, faster sanding and premium finish
Excellent heat resistance and flexibility
Anti-Clog coating ensures effective dust removal
Work Faster with less frequent disc changes
Hook & Loop style backing
Improved dust extraction with spiral hole design

Applications

Bodyshop and paint preparation
Bare Metal sanding
Wood & composite sanding

Customers Also Viewed

Is Often Bought With

You Might Also Like