THIS WEEK ONLY: Get a FREE Wurth Pickleball Set on $450+ orders (Code: PICKLEJULY26).

125MM (5") CeramiCoat Premium Sanding Disc 180G

8506.950180
8506950180961 100
125MM (5") CeramiCoat Premium Sanding Disc 180G 125MM (5") CeramiCoat Premium Sanding Disc 180G
125MM (5") CeramiCoat Premium Sanding Disc 180G
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 125MM (5”)
Grit 180G
EAN 4099618933028

Features

Our Ceramic grain offers superior life, faster sanding and premium finish
Excellent heat resistance and flexibility
Anti-Clog coating ensures effective dust removal
Work Faster with less frequent disc changes
Hook & Loop style backing
Improved dust extraction with spiral hole design

Applications

Carrosserie et préparation de la peinture
Ponçage du métal nu
Ponçage du bois et des matériaux composites

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.