Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

125MM (5") CeramiCoat Premium Sanding Disc 80G

8506.950080
8506950080961 50
125MM (5") CeramiCoat Premium Sanding Disc 80G 125MM (5") CeramiCoat Premium Sanding Disc 80G
125MM (5") CeramiCoat Premium Sanding Disc 80G
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

42.00 Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 9999 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 125MM (5”)
Grit 80G
EAN 4068362059353

Features

Our Ceramic grain offers superior life, faster sanding and premium finish
Excellent heat resistance and flexibility
Anti-Clog coating ensures effective dust removal
Work Faster with less frequent disc changes
Hook & Loop style backing
Improved dust extraction with spiral hole design

Applications

Carrosserie et préparation de la peinture
Ponçage du métal nu
Ponçage du bois et des matériaux composites

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.