LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

150MM (6") CeramiCoat Premium Sanding Disc 1000G

8506.961000 - UNSPSC 31191501
8506961000961 100
150MM (6") CeramiCoat Premium Sanding Disc 1000G 150MM (6") CeramiCoat Premium Sanding Disc 1000G
150MM (6") CeramiCoat Premium Sanding Disc 1000G

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 150MM (6”)
Grit 1000G
EAN 4099618933172

Features

Our Ceramic grain offers superior life, faster sanding and premium finish
Excellent heat resistance and flexibility
Anti-Clog coating ensures effective dust removal
Work Faster with less frequent disc changes
Hook & Loop style backing
Improved dust extraction with spiral hole design

Applications

Bodyshop and paint preparation
Bare Metal sanding
Wood & composite sanding

Customers Also Viewed

Is Often Bought With

You Might Also Like