THIS WEEK ONLY: Get a FREE Wurth Pickleball Set on $450+ orders (Code: PICKLEJULY26).

150MM (6") CeramiCoat Premium Sanding Disc 2500G

8506.962500
8506962500961 100
150MM (6") CeramiCoat Premium Sanding Disc 2500G 150MM (6") CeramiCoat Premium Sanding Disc 2500G
150MM (6") CeramiCoat Premium Sanding Disc 2500G
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 150MM (6”)
Grit 2500G
EAN 4099618971822

Features

Our Ceramic grain offers superior life, faster sanding and premium finish
Excellent heat resistance and flexibility
Anti-Clog coating ensures effective dust removal
Work Faster with less frequent disc changes
Hook & Loop style backing
Improved dust extraction with spiral hole design

Applications

Carrosserie et préparation de la peinture
Ponçage du métal nu
Ponçage du bois et des matériaux composites

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.