
6 pieces in stock at Vaughan, ON as of 5:40 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 5:40 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Grit | 180 |
| Width (mm) | 30 mm |
| Width (in) | 1-1/4 in |
| Length | 28 m |
| EAN | 4038898915355 |
| Grits meet international FEPA standards |
| The high-grade corundum (exceptionally pure aluminum) is blended with tough bauxite emery |
| Special high quality glue guarantees maximum grain adhesion |
| The backing strip is made from tear resistant long fibre cotton |
| Ideal for grinding and polishing work |