Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

EMERY CLOTH ROLL 28M X 50MM 400G

674.950400 - UNSPSC 31191504
0674850400061 1
EMERY CLOTH ROLL 28M X 50MM 400G EMERY CLOTH ROLL 28M X 50MM 400G
EMERY CLOTH ROLL 28M X 50MM 400G

Delivery

No stock for delivery. -

High quality Emery Cloth rolls always at hand on this handy dispenser system

EMERY CLOTH ROLL 28M X 50MM 400G — 674.950400
  • EMERY CLOTH ROLL 28M X 30MM 120G — 674.930120
  • EMERY CLOTH ROLL 28M X 30MM 180G — 674.930180
  • EMERY CLOTH ROLL 19M X 30MM 40G — 674.93040
  • EMERY CLOTH ROLL 20M X 30MM 50G — 674.93050
  • EMERY CLOTH ROLL 25M X 30MM 80G — 674.93080
  • EMERY CLOTH ROLL 25M X 40MM 80G — 674.94080
  • EMERY CLOTH ROLL 28M X 50MM 120G — 674.950120
  • EMERY CLOTH ROLL 28M X 50MM 180G — 674.950180
  • EMERY CLOTH ROLL 28M X 50MM 320G — 674.950320
  • EMERY CLOTH ROLL 28M X 50MM 400G — 674.950400
  • EMERY CLOTH ROLL 20M X 50MM 50G — 674.95050
  • EMERY CLOTH ROLL 25M X 50MM 80G — 674.95080

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:19 PM.

Product Details

Attribute Value
Grit 400
Width (mm) 50 mm
Width (in) 2 in
Length 28 m
EAN 4038898915508

Features

Grits meet international FEPA standards
The high-grade corundum (exceptionally pure aluminum) is blended with tough bauxite emery
Special high quality glue guarantees maximum grain adhesion
The backing strip is made from tear resistant long fibre cotton
Ideal for grinding and polishing work

Customers Also Viewed

Is Often Bought With

You Might Also Like