EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Plastic Wire Brush w/Scraper

715.115S - UNSPSC 27111907
9501034956990 2
Plastic Wire Brush w/Scraper Plastic Wire Brush w/Scraper
Plastic Wire Brush w/Scraper

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 2
EAN 0065681511153

Features

12" plastic handle
4 rows of tempered steel bristles

Applications

Industrial applications
Removing rust and paint from metal or wood

Instructions

Use back and forth scrubbing motions to scrape paint from surfaces; use the scraper for stubborn soils.

Notices

These small brushes are used in a variety of industrial applications such as welding or removing rust and paint from metal or wood. Wire scratch brushes are offered in tempered steel for use in dry applications and stainless steel for more humid conditions.

Customers Also Viewed

Is Often Bought With

You Might Also Like