1" SOLID END BRUSH
714.200090
- UNSPSC
27111907
0714200090961 1
0714200090961 1
Delivery
In stock delivery from our warehouses.
These wire end brushes are great for scale, slag, rust, paint, rubber, or plastic flash removal, as well as many other cleaning or finishing operations.
1" SOLID END BRUSH — 714.200090
- 1/2" SOLID END BRUSH — 714.200010
- 1" SOLID END BRUSH — 714.200090
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 1:59 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 1:59 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 1 in |
| EAN | 4068362913389 |
Features
| Crimped end brush |
| Industrial quality |
| High performance |
Applications
| For cleaning and finishing recessed areas |
| Effective for I.D. pipe cleaning |
| Available with protective plastic coating |