EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2" SOLID END BRUSH

714.200010 - UNSPSC 27111907
0714200010961 1
1/2" SOLID END BRUSH 1/2" SOLID END BRUSH
1/2" SOLID END BRUSH

Delivery

In stock delivery from our warehouses.

These wire end brushes are great for scale, slag, rust, paint, rubber, or plastic flash removal, as well as many other cleaning or finishing operations.

1/2" SOLID END BRUSH — 714.200010
  • 1/2" SOLID END BRUSH — 714.200010
  • 1" SOLID END BRUSH — 714.200090

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

15 pieces in stock at Vaughan, ON as of 1:59 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:59 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 1/2 in
EAN 4068362913372

Features

Crimped end brush
Industrial quality
High performance

Applications

For cleaning and finishing recessed areas
Effective for I.D. pipe cleaning
Available with protective plastic coating

Customers Also Viewed

Is Often Bought With

You Might Also Like