5" GRIND KNOTTED WHEEL STEEL 0.020 X 5/8-11

714.26256 - UNSPSC 31171805
071469 980961 1
5" GRIND KNOTTED WHEEL STEEL 0.020 X 5/8-11 5" GRIND KNOTTED WHEEL STEEL 0.020 X 5/8-11
5" GRIND KNOTTED WHEEL STEEL 0.020 X 5/8-11

Delivery

In stock delivery from our warehouses.

5" GRIND KNOTTED WHEEL STEEL 0.020 X 5/8-11 — 714.26256
  • 5" GRIND KNOTTED WHEEL STEEL 0.020 X 5/8-11 — 714.26256
  • 4" GRIND KNOTTED WHEEL STEEL 0.014 X 5/8-11 — 714.26359
  • 4" GRIND KNOTTED WHEEL SS 0.014 X 5/8-11 — 714.26376
  • 4" GRIND KNOTTED WHEEL SS 0.020 X 5/8-11 — 714.26386
  • 4" GRIND KNOTTED WHEEL STEEL 0.020 X 5/8-11 — 714.26392

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 7:53 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 7:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 5 in
Length 1 in
Material Steel
Arbor Hole 5/8-11 NC
Wire Size 0.020 in
Rotations Per Minute 12000 rpm
EAN 4050641968050

Features

Surfaces preparation, cleaning grooves, T-connections and welded beads

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-28
Good quality