Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

5" NO-THROW WHEEL - FABRICATION

714.691985 - UNSPSC 31171805
0714691985961 1
5" NO-THROW WHEEL - FABRICATION 5" NO-THROW WHEEL - FABRICATION
5" NO-THROW WHEEL - FABRICATION

Delivery

In stock delivery from our warehouses.

This revolutionary encapsulated wire wheel brush is the tool of choice for fabrication work that is perfectly compatible with grinders commonly found in the field.

33.46 Promo Price : $33.46 $50.27
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5 "
EAN 4062856841004

Benefits & Advantage

Each wire is perfectly balanced for a smoother operation and longer life span
Crimped style ideal for light to medium duty applications
Works with any power drill or pneumatic air drill
Manufactured in Canada

Applications

Patent pending encapsulation technology (No Throw) allows for a completely solid brush that is ideal for cleaning welds
Plastic injection mold locks each steel wire sternly in place, which allows for greater balance and aggression when spinning at higher RPMs
Material does not gum up on hot welds or leave any residue behind.

Customers Also Viewed

Is Often Bought With

You Might Also Like