VARIOPRIMER 20ML (Old-890.024021)
890.024020
- UNSPSC 12162304
0890024020083 1
0890024020083 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 10:11 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:11 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 20 ml |
| Colour | Black |
| Application Temperature | +10°C to +35°C |
| Flash-Off Time (Primer) | 15 min |
| Flash-Off Time (Corrosion Protection) | 15 min |
| Flash-Off Time (Activator) | 15 min |
| Article Notice | Measured at 23°C/50% relative humidity. |
| EAN | 4056807423166 |
Features
| Black, moisture-hardening primer for promoting adhesion of the windshield adhesive on glass, ceramic silkscreen printing, lacquer and various metals |
| Corrosion protection for bare metal surfaces |
| Activator for beads and PU/PVC pre-coated windscreens. |
| UV-protection for windscreen adhesive |
