NUFLEX 458 SUBFLOOR ADHESIVE 828ml
893.458
R568954698
R568954698
Delivery
For subfloor installations and general plywood use
Units/package: 12
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 828 mL (28 fl oz) |
| Chemical Base | Synthetic elastomeric polymer |
| Colour | Beige |
| Working Time | Approx. 10-20 minutes |
| Application Temperature | -18° to 38°C (0°F to 100°F) |
| Min. Temperature Resistance | -29°C (-20°F) |
| Max Temperature Resistance | +49°C (+120°F) |
| Shelf Life | 18 Months |
| Case Quantity | 12 |
Features
| Superior adhesion strength |
| Freeze-thaw stable |
| AFG-01 approved |
| Superior extreme temperature adhesion |
| Remains permanently flexible |
| Versatile |
| Waterproof |
Benefits & Advantage
| It offers a strong initial tack, provides superior strength and remains permanently flexible |
| It reduces the amount of nailing, increases floor rigidity and helps eliminate floor squeaks |
Applications
| Adhering subfloor panels in interior and exterior installations (with the aid of mechanical fasteners) |
| It is ideal for particleboard, OSB and engineered lumber as well as wet, frozen and treated lumber. |
Notices
| NuFlex® 458 All Weather Subfloor Adhesive is not designed for continuous submersion. |
| Not for use on polystyrene or polystyrene foams. |
