Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

EMPTY CONTAINER FOR WOOD GLUE 500ML

892.1000 - UNSPSC 312610
08921000 090 1
EMPTY CONTAINER FOR WOOD GLUE 500ML EMPTY CONTAINER FOR WOOD GLUE 500ML
EMPTY CONTAINER FOR WOOD GLUE 500ML
New

Delivery

No stock for delivery. -

For gluing all types of wood (hard, soft, and exotic woods and particle boards). Ideal for door and window construction, and for exterior gluing work

EMPTY CONTAINER FOR WOOD GLUE 500ML — 892.1000
  • EMPTY CONTAINER FOR WOOD GLUE 500ML — 892.1000
  • COLD WOOD GLUE D3 28KG — 892.100150
  • COLD WOOD GLUE D3 500ML — 892.10016

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents Empty Refillable 500mL Conatiner
EAN 4011231827485

Features

Highly resistant to water
Tested D3 and D4 quality according to DIN EN 204. Tested by Institute for Window Technology (Test Report No. 50524485)
Universal use
Transparent hardening with no visible glue joints
Glue tap for convenient pouring

Applications

Indoor doors
Stairs and handrails
Living room, kitchen, and bathroom furniture
Stationary edge coating with veneers and solid-wood strips
Assembly, surface, board joints and block gluing
Indoors with short-term exposure to flow-off or condensed water
Outdoors protected against weathering

Instructions

Apply a thin, even layer on one side of the surface with applicator. For gluing joints using the fold process (room temperature) approx. 15-18min; using the hot process at temperatures of 40°C (104°F) approx. 8min. Use 120-150 g/m, depending on the type of application. Fresh splashes of adhesive can be removed with water. Older adhesive residue can be softened with acetone then rubbed off. Cold and hot processing for manual and machine applications. Processing at room temperature is recommended

Notices

The glue should not come in contact with stainless steel. In conjunction with some woods, such as oak, beech, cherry, and maple, discolouration can occur when in contact with bare metal. When gluing hardwood or wood cut across the grain, it is recommended the glue be applied on both joining sides.

Customers Also Viewed

Is Often Bought With

You Might Also Like