THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

GLASS TO METAL BOND KIT

893.40 - UNSPSC 31201601
089340 083 5
GLASS TO METAL BOND KIT GLASS TO METAL BOND KIT
GLASS TO METAL BOND KIT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 5
Initial Bonding Time 10 sec
EAN 4053479281261

Features

60% of final bonding strength reached after 15 to 20 minutes, 100% after 24 hours
Bonded parts can be handled after 6-3 minutes
Suitable for bonding e.g. interior mirror to the windshield, window catches and hinges to hinged windows
Not suitable for plastic holding devices
Solvent free
Excellent chemical resistance
Produces a shock-resistant waterproof and flexible joint
Content: 5 applications per 2 part bonding kit

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.