ADHESIVE REMOVER - KLEBFIX DEBONDER 2.0 20 mL
893.099220
- UNSPSC 44121626
0893099220083 1
0893099220083 1
Delivery
In stock delivery from our warehouses.
Assists in the removal of cured cyanoacrylate adhesives.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:25 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 5:25 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 20 ml |
| EAN | 4046777932799 |
Features
Innovative DOS-system cap allows for problem-free one handed use and precise dosing
Benefits & Advantage
| Easy disassembly of joints, and removal of excess adhesive |
| Slow evaporating for longer reacting times |
Applications
Klebfix Debonder is a speciality adhesive remover that is designed to remove reactive adhesives that require a hardener or catalyst for the bond to occur.
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
| 008.MISSYOU1 | WE MISS YOU / TU NOUS MANQUES | qty 1 |
| 008.WELCOME1 | THANK YOU FOR YOUR ORDER / MERCI | qty 1 |
