Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

KLEBFIX INSTANT GLUE EASYPEN 30 ML

893.090030 - UNSPSC 31201619
0893090030083 1
KLEBFIX INSTANT GLUE EASYPEN 30 ML KLEBFIX INSTANT GLUE EASYPEN 30 ML
KLEBFIX INSTANT GLUE EASYPEN 30 ML

Delivery

In stock delivery from our warehouses.

Quickly glues almost any combination of metal, plastic, rubber and wood.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 5:24 AM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 5:24 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 30 g
Chemical basis Cyanoacr. acid ethyl ester
Colour Colourless
Viscosity 20 - 40 mPas
Density 1.06 g/cm3
Elongation < 2%
Maximum Bonding Gap 0.1 mm
Temperature Range -30°C to +80°C
Shelf Life 12 months
Food Safe Yes
EAN 4045989629244

Features

Patented special closure
Joins in seconds
Solvent-free

Benefits & Advantage

One-hand application possible without problem
The adhesive can be measured precisely
The nozzle does not become clogged
Joined parts can be further processed immediately
Simple designs are possible without additional attaching parts
High curing temperatures are usually not necessary
Outstanding suitability for quick repairs

Instructions

Surfaces to be glued must be cleaned.
Apply the adhesive sparingly to one of the surfaces.
Join the surfaces immediately and maintain pressure until the glue has set.

Notices

It is recommended to wear protective gloves and goggles.

Customers Also Viewed

Is Often Bought With

You Might Also Like