LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

PLASTIC WELDER 2K ADHESIVE 2PCS

893.910121 - UNSPSC 31201601
0893910121083 1
PLASTIC WELDER 2K ADHESIVE 2PCS PLASTIC WELDER 2K ADHESIVE 2PCS
PLASTIC WELDER 2K ADHESIVE 2PCS

Delivery

In stock delivery from our warehouses.

Ideal for use with plastic repair systems. Great for fibreglass repairs.

PLASTIC WELDER 2K ADHESIVE 2PCS — 893.910121
  • PLASTIC WELDER 2K ADHESIVE 2PCS — 893.910121
  • PLASTIC WELDER Adhesive 19mL (old 893.91012A) — 893.910122
  • PLASTIC WELDER ACTIVATOR 59 mL (OLD-893.91012B) — 893.910123

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 9:21 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 9:21 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 2 pieces
Description Weld Kit
EAN 4056807057576

Benefits & Advantage

The glue is a medium-low viscosity, one part cyanoacrylate performance adhesive that polymerizes very rapidly when pressed into a thin- film between parts
Can be used on many substrates including plastic, rubber, and some metals - highly resistant to aging and weathering
The accelerator is a general purpose solvent based speedset for cyanoacrylate adhesives
It is recommended for use when: a fast cure is needed when bead of adhesive must be cured, bonding porous material, gap filling is required, or bonding parts where acidic residue is on the surface
Flash-off is quick so that the cyanoacrylate adhesive can be applied almost instantaneously over treated areas
The solvent will not affect most common materials, but will attack polycarbonate and some other plastics

Customers Also Viewed

Is Often Bought With

You Might Also Like