LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

PLASTIC WELDER Adhesive 19mL (old 893.91012A)

893.910122 - UNSPSC 31201503
0893910122083 1
PLASTIC WELDER Adhesive 19mL (old 893.91012A) PLASTIC WELDER Adhesive 19mL (old 893.91012A)
PLASTIC WELDER Adhesive 19mL (old 893.91012A)

Delivery

In stock delivery from our warehouses.

Ideal for use with plastic repair systems. Great for fibreglass repairs.

PLASTIC WELDER Adhesive 19mL (old 893.91012A) — 893.910122
  • PLASTIC WELDER 2K ADHESIVE 2PCS — 893.910121
  • PLASTIC WELDER Adhesive 19mL (old 893.91012A) — 893.910122
  • PLASTIC WELDER ACTIVATOR 59 mL (OLD-893.91012B) — 893.910123

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 20 g
Description Glue
EAN 4056807052748

Benefits & Advantage

The glue is a medium-low viscosity, one part cyanoacrylate performance adhesive that polymerizes very rapidly when pressed into a thin- film between parts
Can be used on many substrates including plastic, rubber, and some metals - highly resistant to aging and weathering
The accelerator is a general purpose solvent based speedset for cyanoacrylate adhesives
It is recommended for use when: a fast cure is needed when bead of adhesive must be cured, bonding porous material, gap filling is required, or bonding parts where acidic residue is on the surface
Flash-off is quick so that the cyanoacrylate adhesive can be applied almost instantaneously over treated areas
The solvent will not affect most common materials, but will attack polycarbonate and some other plastics

Customers Also Viewed

Is Often Bought With

You Might Also Like