RUBBER PROFILE ADHESIVE 250ML
890.100014
- UNSPSC 31201601
0890100014083 1
0890100014083 1
New
Delivery
In stock delivery from our warehouses.
A quick drying contact adhesive for bonding rubber to a wide variety of substrates.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:45 PM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 250 ml |
| Colour | Amber |
| EAN | 4061975213341 |
Features
| Fast drying adhesive to bond rubber profiles (solid, foam, natural) to many different substrates such as polished, primer or painted metals, wood, plastics, etc. |
| Can be used to glue door and window rubbers, gaskets, insulation mats and cladding in cars, caravans and boats. |
| Resistant to water, gasoline, sea water, weak acids and alkali. |
| Colorless after drying |
| Easy application with the brush included |
Applications
| The substrates must be dry and free of grease and dust. The applicator brush included with the tin can be used to apply the glue. |
| Adhesive must be applied at room temperature. Cooled product must be brought up to room temperature before application and the product should not be used below 18°C. |
| When applying the product, the glue needs to be applied evenly on the intended surfaces |
| Once the bonding substrates make contact apply pressure on the surface for 8 to 15 seconds. The pressure that needs to be applied on the surfaces for bonding depends on the hardness of the material. |
Notices
| This product is not designed for laying carpets |