Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

SUPER SPRAY ADHESIVE 320 g

890.910055 - UNSPSC 31201610
0890910055083 1
SUPER SPRAY ADHESIVE 320 g SUPER SPRAY ADHESIVE 320 g
SUPER SPRAY ADHESIVE 320 g

Delivery

In stock delivery from our warehouses.

Fast drying adhesive for a variety of materials.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

21 pieces in stock at Vaughan, ON as of 7:13 AM. Directions. Call: (289) 474-5447

24 pieces in stock at Mississauga, ON as of 7:13 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 320 g
Temperature Range -30 °C to +50 °C (-22 °F to +122 °F)
EAN 4050641334657

Features

Versatile product can be used to create permanent bonds or temporary bonds based on application process.
Long lasting adhesion of plastic, felt material, foamed material, cork, foil and paper.
Moisture resistant
Drying time: 10-20 minutes depending on surface
Silicone-Free Formula, Bodyshop safe

Applications

Ideal for gluing automotive headliners, leather, cardboard, felt, fabrics, foils, upholstery, cork, metal, and other uneven or porous surfaces. Not suitable for bonding polystyrene, vinyl, PVC, and PVC foils.

Instructions

Shake can before use. Surfaces to be bonded must be clean and dry before applying adhesive.
For temporary bonds: spray and allow product to become tacky, then join the surfaces.
For permanent bonds: spray both surfaces with a thin layer from about 20-25cm. Allow to dry for 5-15 mins before joining the surfaces. Leave the surfaces for another 10-20 mins for a permanent bond.

Notices

Preliminary tests are advised.
Do not use on vinyl.
Do not expose container to temperatures above 50 °C (122 °F).
To prevent clogging: tum the can upside down and spray for two seconds to clear valve. If any adhesive remains around the nozzle, wipe away with a cloth.

Customers Also Viewed

Is Often Bought With

You Might Also Like