THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

RIM PROTECTION TAPE 200M X 80MM

899.500184 - UNSPSC 31201501
0899500184961 1
RIM PROTECTION TAPE 200M X 80MM RIM PROTECTION TAPE 200M X 80MM
RIM PROTECTION TAPE 200M X 80MM
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Blue
Material Polyethylene
Length 200 m
Width 80 mm
Thickness 0.005 mm
EAN 4068362544842

Features

Durable adhesion: the scratch-resistant adhesive film is characterized by a strong adhesion thanks to its robust PE composition, even with repeated handling and difficult mounting environments for rims.
Weatherproof performance: engineered to withstand both hot and cold climates, this tire installation protective tape performs reliably on rim edges so your service process is no worries regardless of environment
Easy-to-spot appearance: the colouring of the alloy wheel cover film allows for quick visual evaluation and precise tape application, thus promoting smooth and error-free wheel installation operations
Optimal rim defense: anti scratch tape for rims ensures wheel rim scratch guard performance during any tire change, providing peace of mind and improved customer satisfaction in automotive services wheel rim protector tape.

Applications

Universal application: the rim protector tape delivers optimal performance across all seasons, supporting efficient rim protection whether during summer heat or winter cold in automotive garages,automotive surface protection tape

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.