
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Blue |
| Material | Polyethylene |
| Length | 200 m |
| Width | 80 mm |
| Thickness | 0.005 mm |
| EAN | 4068362544842 |
| Durable adhesion: the scratch-resistant adhesive film is characterized by a strong adhesion thanks to its robust PE composition, even with repeated handling and difficult mounting environments for rims. |
| Weatherproof performance: engineered to withstand both hot and cold climates, this tire installation protective tape performs reliably on rim edges so your service process is no worries regardless of environment |
| Easy-to-spot appearance: the colouring of the alloy wheel cover film allows for quick visual evaluation and precise tape application, thus promoting smooth and error-free wheel installation operations |
| Optimal rim defense: anti scratch tape for rims ensures wheel rim scratch guard performance during any tire change, providing peace of mind and improved customer satisfaction in automotive services wheel rim protector tape. |