EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

2" Conspicuity Tape (6" Red/Silver) - 50'

812.244112 - UNSPSC 31201517
0812244112961 1
2" Conspicuity Tape (6" Red/Silver) - 50' 2" Conspicuity Tape (6" Red/Silver) - 50'
2" Conspicuity Tape (6" Red/Silver) - 50'

Delivery

In stock delivery from our warehouses.

Powerful protection against collisions

2" Conspicuity Tape (6" Red/Silver) - 50' — 812.244112
  • 2" Conspicuity Tape (Red 11"/Silver 7") - 150' — 812.244110
  • 2" Conspicuity Tape (6" Red/Silver) - 150' — 812.244111
  • 2" Conspicuity Tape (6" Red/Silver) - 50' — 812.244112
  • 1" Conspicuity Tape (6" Red/Silver) - 150' — 812.244113
  • 2" Conspicuity Tape (Silver) - 150' — 812.244114
  • 2" Conspicuity Tape (Silver) - 50' — 812.244115
  • 2" Conspicuity Tape (Yellow) - 150' — 812.244116
  • 2" Conspicuity Tape (Yellow) - 50' — 812.244117
  • 2" Conspicuity Tape (Red/Silver) - Strips — 812.244118
  • 1" Conspicuity Tape (Red/Silver) - Strips — 812.244119
  • 2" Conspicuity Tape (Silver) - Strips — 812.244120
  • 2" Conspicuity Tape (Yellow) - Strips — 812.244121

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Rolls
Colour Colour : 6" Red and 6" Silver
Number of Pieces 1
Length 50'
Width 2"
DOT approved Yes
Attachment Type Self-Adhesive
EAN 4068362688294

Features

Highly visible retro-reflective tape for trucks, trailers, etc.
Proven to reduce night-time accidents involving trucks by up to 21%, and day time accidents up to 16% (Vector Study 1985)
The NHTSA reports a reduction of night-time side and rear impacts into marked trailers ranging between 29 % and 41 %
The NHTSA also reports a reduct in fatal and injury accidents of 44 % in dark conditions
DOT certified and guaranteed to meet andexceed NHTSA requirements
Aggressive pressure sensitive adhesive
High brightness
Wide angularity to almost 90 ° from perpendicular
Pre-sealed edges
Non-metallic construction to prevent corrosion
Reflective even under wet conditions
7 year lifespan, Würth branded: 3 year lifespan

Instructions

If your vehicles are equipped with retroreflective prismatic foil complying with the ECE regulation, then you have performed a safety retrofit. Have a word with your insurance company about sharing the cost, and reap the benefits once more!

Notices

Remove tape with our DBS 3600 Metal Blaster, Art. No. 703.3600

Customers Also Viewed

Is Often Bought With

You Might Also Like