
2 pieces in stock at Vaughan, ON as of 6:20 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 6:20 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Type | Rolls |
| Colour | Colour : 11" Red and 7" Silver |
| Number of Pieces | 1 |
| Length | 150' |
| Width | 2" |
| DOT approved | Yes |
| Attachment Type | Self-Adhesive |
| EAN | 4068362688270 |
| Highly visible retro-reflective tape for trucks, trailers, etc. |
| Proven to reduce night-time accidents involving trucks by up to 21%, and day time accidents up to 16% (Vector Study 1985) |
| The NHTSA reports a reduction of night-time side and rear impacts into marked trailers ranging between 29 % and 41 % |
| The NHTSA also reports a reduct in fatal and injury accidents of 44 % in dark conditions |
| DOT certified and guaranteed to meet andexceed NHTSA requirements |
| Aggressive pressure sensitive adhesive |
| High brightness |
| Wide angularity to almost 90 ° from perpendicular |
| Pre-sealed edges |
| Non-metallic construction to prevent corrosion |
| Reflective even under wet conditions |
| 7 year lifespan, Würth branded: 3 year lifespan |