THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

ALUMINUM FOIL TAPE 3M3311 2" X 150' SILVER

894.3311 - UNSPSC 31201530
5M02000111990 1
ALUMINUM FOIL TAPE 3M3311 2" X 150' SILVER ALUMINUM FOIL TAPE 3M3311 2" X 150' SILVER
ALUMINUM FOIL TAPE 3M3311 2" X 150' SILVER

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 9:13 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 9:13 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Adhesion to Steel 90 oz./in. width (98 N/100 mm)
Tensile Strength 17 lbs./in. width (298 N/100 mm)
Elongation at Break 3%
Total Thickness (No Liner) 3.6 mils (0.09 mm)
Flame Spread Index 10
Smoke Developed Index 5
Temperature Use Range -10 °F to +180 °F
Backing 2 mil aluminum alloy foil
Adhesive Rubber
Colour Silver
Standard Roll Length 10 & 50 yds. (9.14 & 45.7 m)
Shelf Life 1 year from date of manufacture
EAN 0051131854932

Features

Aluminum alloy foil with a pressure-sensitive adhesive and paper liner
The aggressive rubber adhesive sticks well to most surfaces and the paper liner makes for convenient and reliable use
UL 723 rated for flame and smoke characteristics
Can be used under all weather conditions
Matches aluminum foil-faced duct systems and insulation
Designed for maximum adhesion over clean, dry surfaces. For best results, always use an application squeegee
Resists water vapour, odour and smoke transmission
Acts as a vapour barrier to insure the integrity of the insulation system

Applications

Ideal for sealing aluminum faced insulation seams and joints
General repair and maintenance
Temporary and emergency repair of metal surfaces

Customers Also Viewed

Is Often Bought With

You Might Also Like