Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

LIQUID ELECTRIC TAPE 118mL

893.198010 - UNSPSC 31201616
0893198010083 1
LIQUID ELECTRIC TAPE 118mL LIQUID ELECTRIC TAPE 118mL
LIQUID ELECTRIC TAPE 118mL

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 1:35 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:35 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 118 mL
Colour Black
Temperature Range -30 °C to +120 °C (-22 °F to +248 °F)
EAN 4045989779901

Features

Excellent for use in hard to reach areas, where the use of electrical tape or heat shrink tubing is impossible
Insulates, seals and coats all in one step
Coating will remain flexible and is waterproof
Protection of vehicle wiring from corrosive influences such as street salt or calcium
Colour: Black
Temperature exposure range: -30 °C to +120 °C (-22 °F to +248 °F)

Notices

Shake well for minimum 5 minutes

Customers Also Viewed

Is Often Bought With

You Might Also Like