THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

CELLULAR RUBBER EPDM SEALING TAPE

875.850330 - UNSPSC 31201534
0875850330961 1
CELLULAR RUBBER EPDM SEALING TAPE CELLULAR RUBBER EPDM SEALING TAPE
CELLULAR RUBBER EPDM SEALING TAPE

Delivery

In stock delivery from our warehouses.

Weather and aging-resistant sealing tape for permanent sealing. For more demanding requirements in both indoor and outdoor usages

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 6:46 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 10 m
Width 30 mm
Thickness 3 mm
Colour Black
Foam Material EPDM cellular rubber
Adhesive Acrylate dispersion, solvent-free
Application Temperature +5 °C to +30°C
Temperature Resistance -30°C to +100°C
UV resistance (outdoor weathering) Given
Shelf life at +20°C 24 months
EAN 4045989773633

Features

Closed-cell foam for best possible freedom from leaks
High material flexibility
Excellent resistance against weathering, aging, UV and temperature
Excellent material compatibility; solvent-free
Very good abrasion resistance

Applications

High-quality motor vehicle seals
Plumbing, ventilation, and air-conditioning
Sheet-metal, steel and glass structures
Housing industry
Areas requiring insulating, impact dampening and sound deadening
Recently featured in a 2014 Hyundai Technical Recall: This Technical Tip provides information needed to eliminate a high pitched wind whistle noise that may be heard on some Hyundai RB Accent vehicles. The noise may be heard while driving at normal freeway speeds and is usually traced to the outside rear view mirror area. Note: This noise may also change in frequency with different fan blower speeds, 2012 Hyundai Accent (RB) Wind noise from outside rear view mirror area

Instructions

Apply cellular rubber EPDM sealing tape to the application surface. The application surface must be dry and free of grease, dust, and chips. To achieve a strong seal, compress the tape during installation

Notices

These notes are intended to provide our advice to the best of our knowledge, based on tests and experience. However, we cannot assume any liability for processing results in individual cases due to the wide variety of applications as well as storage and processing conditions beyond our control. This also applies in case our technical and commercial customer service is consulted free of charge and without obligation. We recommend carrying out individual tests. We guarantee the constant quality of our products. We reserve the right to make technical modifications and advanced developments

Customers Also Viewed

Is Often Bought With

You Might Also Like