20 pieces in stock at Vaughan, ON as of 11:59 AM. Directions. Call: (289) 474-5447
30 pieces in stock at Mississauga, ON as of 11:59 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Matte Black |
| Width | 19 mm |
| Length | 18.3 m |
| Max Temperature | 80 °C |
| EAN | 4045989541669 |
| 985.201 is an economical grade electrical tape. The tape consists of a backing of plasticized polyvinyl chloride film, coated on one side with aggressive Rubber- Resin adhesive with good aging characteristics. No flagging or deterioration even with temperatures as high as 80° C. |
| UL Listed and CSA certified. |