SUPER33+ ELECTRICAL TAPE 3M 6132 3/4" X 66'
894.1220
- UNSPSC 31201502
5M1010119 990 1
5M1010119 990 1
Delivery
In stock delivery from our warehouses.
Promo Price : $14.99
$23.28
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 1:23 PM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 1:23 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 3/4 in |
| Length | 20 m |
| Thickness | 0.18 mm |
| Temperature Range | -18 °C to +105 °C (0 °F to +220 °F) |
| EAN | 4061975277473 |
Features
| Designed to perform continuously in temperatures from -18 °C to +105 °C (0 °F to +220 °F) |
| Excellent resistance to flame, abrasion, moisture, alkalis, acids, corrosion and weather conditions (including ultraviolet exposure) |
| Underwriters’ Laboratories Listed and Canadian Standards Association Certified |
