WOVEN ROT-PROOF TAPE 1-1/4" X 25M
894.093225
- UNSPSC 31201525
9501042133990 1
9501042133990 1
New
Delivery
In stock delivery from our warehouses.
PET cloth wire harness tape for high abrasion protection and high temperature resistance in 150°C areas.
WOVEN ROT-PROOF TAPE 1-1/4" X 25M — 894.093225
- WOVEN ROT-PROOF TAPE 11/32" X 25M — 894.092500
- WOVEN ROT-PROOF TAPE 1" X 25M — 894.092525
- WOVEN ROT-PROOF TAPE 1-1/4" X 25M — 894.093225
- WOVEN ROT-PROOF TAPE 3/4" X 25M — 894.1230
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width | 1-1/4" |
| Length | 25 m |
| Backing Material | PET cloth |
| Adhesive Type | Acrylic |
| Thickness | 260 ?m |
| Adhesion to Steel | 5.5 N/cm |
| Elongation at Break | 40% |
| Tensile Strength | 275 N/cm |
| Temperature Resistance | 150 øC |
| Unwind Force (roll width ó 9mm) | 5 N/roll (30 m/min) |
| Unwind Force (roll width > 9mm) | 11 N/roll (30 m/min) |
| Abrasion Resistance (strokes) | Class D (acc. to LV312) |
| EAN | 4042448828668 |
Features
This tape is the cost efficient solution for very high abrasion and high temperature areas on cable harnesses in the engine compartment. Its new-generation acrylic adhesive is compatible with new halogen-free cable jacketing materials (PE/PP) and provides enhanced durability. It is optimized for manual and automatic application
Benefits & Advantage
| High abrasion resistance |
| High temperature resistance 150°C/3000h |
| Oil and fuel resistant |
| UV resistan |
| Flame retardant |
| Moisture resistant |
| Excellent compatibility with PVC-, PE- and PPcable insulation |
| Stable unwind strength |
| Resistant to ageing |
| Rot-proof |
| Tear resistant |
| Strong adhesion |
| Flexible and smooth |
