Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

WOVEN ROT-PROOF TAPE 11/32" X 25M

894.092500 - UNSPSC 31201525
9501042131990 1
WOVEN ROT-PROOF TAPE 11/32" X 25M WOVEN ROT-PROOF TAPE 11/32" X 25M
WOVEN ROT-PROOF TAPE 11/32" X 25M
New

Delivery

In stock delivery from our warehouses.

PET cloth wire harness tape for high abrasion protection and high temperature resistance in 150°C areas.

WOVEN ROT-PROOF TAPE 11/32" X 25M — 894.092500
  • WOVEN ROT-PROOF TAPE 11/32" X 25M — 894.092500
  • WOVEN ROT-PROOF TAPE 1" X 25M — 894.092525
  • WOVEN ROT-PROOF TAPE 1-1/4" X 25M — 894.093225
  • WOVEN ROT-PROOF TAPE 3/4" X 25M — 894.1230

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width 11/32"
Length 25 m
Backing Material PET cloth
Adhesive Type Acrylic
Thickness 260 ?m
Adhesion to Steel 5.5 N/cm
Elongation at Break 40%
Tensile Strength 275 N/cm
Temperature Resistance 150 øC
Unwind Force (roll width ó 9mm) 5 N/roll (30 m/min)
Unwind Force (roll width > 9mm) 11 N/roll (30 m/min)
Abrasion Resistance (strokes) Class D (acc. to LV312)
EAN 4042448828637

Features

This tape is the cost efficient solution for very high abrasion and high temperature areas on cable harnesses in the engine compartment. Its new-generation acrylic adhesive is compatible with new halogen-free cable jacketing materials (PE/PP) and provides enhanced durability. It is optimized for manual and automatic application

Benefits & Advantage

High abrasion resistance
High temperature resistance 150°C/3000h
Oil and fuel resistant
UV resistan
Flame retardant
Moisture resistant
Excellent compatibility with PVC-, PE- and PPcable insulation
Stable unwind strength
Resistant to ageing
Rot-proof
Tear resistant
Strong adhesion
Flexible and smooth

Customers Also Viewed

Is Often Bought With

You Might Also Like