FOAM MASKING TAPE - SOFT MASK EASY
818.300050
- UNSPSC 31201527
0818300050061 1
0818300050061 1
Delivery
In stock delivery from our warehouses.
Quick, efficient way to seal door jambs, hood and trunk openings, fuel filler doors, sunroofs and other openings when painting or refinishing.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:44 PM.
Product Details
| Attribute | Value |
|---|---|
| Colour | White |
| Length | 50 m |
| Width | 20 mm |
| Base Material | Polyester foam |
| Carrier Thickness | 9 mm |
| Adhesive Basis | Rubber |
| Adhesive Strength | 6 N / 25 mm |
| Temperature Resistance | 1 h 95°C |
| UV Resistance | Limited |
| Weather Resistance | Limited |
| Shelf Life | 12 months (18°C / 55 % RH) |
| EAN | 4038898505617 |
Features
| Hand tearable |
| Repositionable |
| Highly flexible |
| Withstands paint booth bake cycles |
| Oval profile |
| One tape width for most applications |
| Single sided adhesive removes easily and is residue-free |
| Can be used on body and on moving parts (door, hood etc.) |
Benefits & Advantage
| Eliminates hard paint edges caused by flat masking tape. |
| Protects vehicle interior against paint mist, dust and dirt during painting. |
| Seals off moving parts such as doors, trunks, hoods, sun roofs, fuel filler doors, etc. |
| Works well with water-based paints. |
Applications
Apply SOFT MASK EASY to body or moving parts, like doors, hoods, lids etc.. In the process, make sure that self- adhesive side of tape is always on the inside. The sealing tape is fixed in place when the moving parts are closed. The seal is perfectly positioned by lightly pressing the protruding foam. This eliminates the need for correction or re-sealing.