Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Masking tape Orange Fine Line 12mm x 55m

992.403512 - UNSPSC 31201503
0992403512961 1
Masking tape Orange Fine Line 12mm x 55m Masking tape Orange Fine Line 12mm x 55m
Masking tape Orange Fine Line 12mm x 55m

Delivery

In stock delivery from our warehouses.

Masking tape Orange Fine Line 12mm x 55m — 992.403512
  • Masking tape Orange Fine Line 12mm x 55m — 992.403512
  • Masking tape Orange Fine Line 3mm x 55m — 992.403553
  • Masking tape Orange Fine Line 6mm x 55m — 992.403556

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Orange
Carrier PVC
Adhesive Rubber
Thickness 0.130 mm
Width 12 mm
Length 55 m
Peel Adhesion 6.5N/25mm (ASTM-D1000)
Elongation at Break 140%
Temperature Resistance Up to 150 Celsius for 1 hour
Shelf Life 1 year from date of receipt by customer when stored at 20°C ±10°C (85°F ±15°F) and 60% relative humidity.
EAN 4068362083266

Customers Also Viewed

Is Often Bought With

You Might Also Like