Masking tape Orange Fine Line 6mm x 55m
992.403556
- UNSPSC 31201503
0992403556961 1
0992403556961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $6.49
$8.98
Units/package: 1
Units/package: 1
Masking tape Orange Fine Line 6mm x 55m — 992.403556
- Masking tape Orange Fine Line 12mm x 55m — 992.403512
- Masking tape Orange Fine Line 3mm x 55m — 992.403553
- Masking tape Orange Fine Line 6mm x 55m — 992.403556
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Orange |
| Carrier | PVC |
| Adhesive | Rubber |
| Thickness | 0.130 mm |
| Width | 6 mm |
| Length | 55 m |
| Peel Adhesion | 6.5N/25mm (ASTM-D1000) |
| Elongation at Break | 140% |
| Temperature Resistance | Up to 150 Celsius for 1 hour |
| Shelf Life | 1 year from date of receipt by customer when stored at 20°C ±10°C (85°F ±15°F) and 60% relative humidity. |
| EAN | 4099618303739 |
